Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuloom Hadleigh Persian Machine Washable Area Rug 3ft x 5ft RZNB15A-305

Hadleigh Persian Machine Washable Area Rug 3ft x 5ft (Discontinued)

  • Mfr # RZNB15A-305
  • Zoro # G613915651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZNB15A-305
Zoro #
G613915651
UPC #
193981069712
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.10 in

Details

Color
Beige
Style
Bohemian
Pattern
Oriental/Persian
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Immerse your living space in the timeless elegance of a persian area rug, featuring a convenient machine washable design for easy upkeep. Crafted from 100% Polyester, this rug offers a perfect blend of durability and luxury for versatile use in various rooms. Ideal for the bedroom, living room, dining room, hallway, kitchen, and nursery/kidsft room, this rug complements a range of interior styles. With its machine washable feature, high durability, kid friendly and pet friendly qualities, and stain resistant properties, this rug is a practical and stylish choice for households with children and pets. Embrace the rich heritage and functionality of this area rug, adding sophistication and ease of maintenance to your living spaces.


  • Machine Washable, High Traffic, Pet-Friendly, Stain Resistant
  • 100% Polyester, made in Turkey
  • Elevate every room in your home with this versatile area rug, ideal for Bedroom, Living Room, Dining Room, Hallway, Kitchen, and Nursery/Kids Room, combining comfort and style for the whole family.
  • This area rug with a thickness of 0.10" is a low-profile option that is easy to clean, ideal for high-traffic areas, and provides a modern and sleek aesthetic to any room.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.