Halcyon Moroccan Indoor/Outdoor Machine Washable Area Rug 5ft x 8ft

  • Mfr # ECAT15A-508

  • Zoro # G613899906


product price:  $90.35
/ea
Free Shipping & Returns

Key Features

Color
Light Grey
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECAT15A-508
Zoro #
G613899906
UPC #
193981070985
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Light Grey
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introducing our versatile Moroccan Indoor/Outdoor Area Rug crafted from 100% Polyester. Designed to elevate any space, from the bedroom to the patio, this rug seamlessly blends style and functionality. Its highly durable construction ensures long lasting use in high traffic areas such as the living room, dining room, hallway, kitchen, and outdoor spaces. Perfect for families with kids and pets, it boasts stain resistant properties and is effortlessly cleaned with a simple machine wash. Embrace comfort, convenience, and contemporary design with this must have addition to your home decor collection.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • Durable and stylish area rugs perfect for bedroom, living room, dining room, hallway, kitchen, and patio/outdoor areas, adding warmth and character to any setting.
  • This rug's pile height of .08 inches provides a low-profile and minimalist design that is both stylish and practical, making it a great choice for areas in your home.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.