This item is Discontinued.

Nuloom Hand Hooked Felicity Area Rug 3ft x 5ft BHBC35A-305

Hand Hooked Felicity Area Rug 3ft x 5ft (Discontinued)

  • Mfr # BHBC35A-305
  • Zoro # G613898930
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BHBC35A-305
Zoro #
G613898930
UPC #
848433098122
Country of Origin
China

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.40 in

Details

Color
Multicolor
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Rectangle
Weave Type
Hand Tufted

Description

Enliven your eclectic living space with the Carousel area rug from nuLOOM. Hand tufted from plush polyester, the colorful pile features an abstract floral pattern for a lively look. Choose from two color schemes and a range of sizes to fit your decor needs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in China
  • Hand tufted construction ensures this rug is durable and built to last
  • Designed with resilience against everyday wear-and-tear, this synthetic rug is kid and pet friendly and easy to clean
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.