This item is Discontinued.

Nuloom Hand Loomed Natural Fiber Barry Area Rug 6ft x 9ft GVSK01A-609

Hand Loomed Natural Fiber Barry Area Rug 6ft x 9ft (Discontinued)

  • Mfr # GVSK01A-609
  • Zoro # G913901859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVSK01A-609
Zoro #
G913901859
UPC #
842736126025
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.25 in

Details

Color
Natural
Style
Global Inspired
Pattern
Tribal
Material
80% Jute, 20% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

Looking for a simple way to polish your space? This jute and cotton blend rug is a great choice. Handmade in India, this eco friendly fiber rug is features a beautiful unique symbol pattern


  • Eco-Friendly, High Traffic, Pet-Friendly, OEKO-TEX Certified
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.