Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Hand Tufted Isabella area Area Rug 2ft 6in x 8ft MJSM11A-2608

Hand Tufted Isabella area Area Rug 2ft 6in x 8ft (Discontinued)

  • Mfr # MJSM11A-2608
  • Zoro # G913916662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJSM11A-2608
Zoro #
G913916662
UPC #
848433061829
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.60 in

Details

Color
Multicolor
Style
Global Inspired
Pattern
Moroccan
Material
100% Wool
Type
Runner
Weave Type
Hand Tufted

Description

Place this handmade blue wool area rug in a high traffic area to protect your floors and rug. Featuring a bold floral print and a 100 percent wool construction, this rug offers a classic look and has long lasting durability. The pile height is 0.35 inches to provide a comfortable walking surface.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Hand Tufted with a .35" pile height
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.