This item is Discontinued.

Nuloom Hand Woven Cameron Jute Area Rug 3ft x 5ft NCNT02A-305

Hand Woven Cameron Jute Area Rug 3ft x 5ft (Discontinued)

  • Mfr # NCNT02A-305
  • Zoro # G813925627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NCNT02A-305
Zoro #
G813925627
UPC #
842736115036
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.35 in

Details

Color
Natural
Style
Global Inspired
Pattern
Tribal
Material
100% Jute
Shape
Rectangle

Description

Transform your space with our durable casual area rug, bringing a sense of calm and serenity to any room. With its vintage rug charm and subtle texture, it effortlessly complements any style style, be it traditional, modern, or eclectic. Hand woven from jute fibers, this floor piece elevates the ambiance of your surroundings. Enhance your home and make the most of your time with our exquisite area rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • 100% Jute, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.