Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iria Colorful Pyramid Kids Area Rug 4ft x 6ft

  • Mfr # ACLA12A-406

  • Zoro # G613901210


product price: $56.99
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACLA12A-406
Zoro #
G613901210
UPC #
193981265268
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.80 in

Details

Color
Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Made from indulgently soft fibers, this area rug feels delightful to the touch. This rug has a beautiful motif and design that will impress your guests. Itfts a flawless blend of style and elegance, making it ideal for any transitional space. With its sleek design that seamlessly blends with any style of decor, this area rug will be the perfect addition in your living room, under the dining room table, or in the bedroom. Enjoy your time spent at home with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas such as your bedroom, living room, nursery, or playroom
  • With a cozy high/low pile height of .79"
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.