This item is Discontinued.

Nuloom Ivanna Casual Jute Blend Area Rug 5ft x 8ft HMMT09A-508

Ivanna Casual Jute Blend Area Rug 5ft x 8ft (Discontinued)

  • Mfr # HMMT09A-508
  • Zoro # G913899262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMMT09A-508
Zoro #
G913899262
UPC #
193981549467
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Ivory
Style
Contemporary
Pattern
Striped
Material
55% Jute, 30% Cotton, 15% Polyester
Shape
Rectangle
Weave Type
Flatweave

Description

This jute blend area rug has the gorgeous simplicity of a natural fiber rug while adding a level of sophistication with its unique weave. This floor covering is handwoven by artisans in India, each piece has subtle differences that make your rug unique. Pair this rug with any of your existing style from farmhouse to modern. Create the home youve always dreamed of with our easy to care for an pet friendly area rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • 55% Jute, 30% Cotton, 15% Polyester, made in India
  • The perfect combination of style and durability, our jute rugs bring home effortless sophisticationœœperfect for your living room, dining room, kitchen, or hallway
  • This casual rug has a sleek and functional 0.25 thickness allows for convenient placement in entryways and underneath furniture
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute blend rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.