Jamie Indoor/Outdoor Reversible Area Rug 5ft x 8ft

  • Mfr # KZAV02A-508

  • Zoro # G613930739


product price:  $66.65
/ea

Key Features

Size
5 ft x 8 ft
Color
Cream & Blue
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZAV02A-508
Zoro #
G613930739
UPC #
193981155644
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Cream & Blue
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

This indoor/outdoor reversible area rug features an Oriental & Persian design with a medallion pattern, crafted from 100% Polypropylene. Its machine made construction ensures both comfort and durability, making it suitable for various spaces including the bedroom, dining room, living room, patio/outdoor area, office, and kitchen. With its reversible design, this rug offers versatility, allowing you to change up your decor whenever you desire. Additionally, it is highly durable, kid friendly, pet friendly, and stain resistant, ensuring long lasting beauty and functionality in any environment.


  • High Traffic, Pet-Friendly, Stain Resistant
  • This rug is highly durable and designed to withstand the demands of daily life, making it perfect for use in the bedroom, dining room, living room, patio, office, and kitchen.
  • Enjoy the comfort of an area rug boasting a gentle pile height of 0.24 inches, providing a cozy and inviting ambiance to your living space.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.