Journey Shaggy Checkered Tiles Tassel Area Rug 5ft 3in x 7ft 7in

  • Mfr # KKLR02A-53077

  • Zoro # G813912528


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Pattern
Moroccan
Material
100% Polyester
Shape
Rectangle
Length (In.)
91 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KKLR02A-53077
Zoro #
G813912528
UPC #
842736183585
Country of Origin
Türkiye

Dimensions

Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
0.75 in

Details

Color
Grey
Style
Transitional
Pattern
Moroccan
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Take your space to new heights with one of our textured rugs. Featuring a high low geometric pattern, this neutral color palette will fit seamlessly in virtually any decor scheme. Machine made in Turkey of silky soft polyester.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space. This rug includes 3" braided tassels on both ends

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.