Jovie Polar Bear Machine Washable Kids Area Rug 6ft

  • Mfr # HJCL19A-R606

  • Zoro # G613907373


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Color
Pale Pink
Shape
Round
Pattern
Graphic
Material
100% Polyester
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJCL19A-R606
Zoro #
G613907373
UPC #
193981646104
Country of Origin
China

Dimensions

Length (In.)
72 in
Width (In.)
72 in
Thickness
0.30 in

Details

Color
Pale Pink
Shape
Round
Pattern
Graphic
Material
100% Polyester
Style
Kids
Weave Type
Power Loomed

Description

Complete your space with our washable show stopping area rugs. Spills, kids, pets, any smudge that comes your way this floor covering handles it all. These elevated designs offer a piece as transitional as ever that promises to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine with cold water, and youftre done! Enjoy all the little things in your home with our pet friendly and easy to clean area rugs.


  • OEKO-TEX Certified, Non-Slip Backing
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, nursery, or playroom
  • Made from synthetic fibers with a .30" thickness that allows for convenient placement in entryways and underneath furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.