Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Jules Hand Hooked Wool and Cotton Diamond Area Rug 6ft x 9ft DGDP01A-609

Jules Hand Hooked Wool and Cotton Diamond Area Rug 6ft x 9ft (Discontinued)

  • Mfr # DGDP01A-609
  • Zoro # G113906579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DGDP01A-609
Zoro #
G113906579
UPC #
193981266807
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.40 in

Details

Color
Ivory
Style
Vintage
Pattern
Medallion
Material
80% Wool, 20% Cotton
Shape
Rectangle

Description

Handcrafted with warm wool and soft cotton yarns, this rug features a soft texture and contemporary minimalistic style. Clean, repeating lines form a diamond pattern that gives the rug character. This rug will make any space feel like home while pairing seamlessly with almost any decor scheme.


  • Handmade, High Traffic, Pet-Friendly
  • 80% Wool, 20% Cotton, made in India
  • Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.