Kaila Ombre Bordered Indoor/Outdoor Area Rug 4ft x 6ft

  • Mfr # HFJB02A-406

  • Zoro # G113905350


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Black
Style
Coastal/Nautical
Pattern
Animal Print
Material
80% Polypropylene, 20% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFJB02A-406
Zoro #
G113905350
UPC #
193981751341
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Black
Style
Coastal/Nautical
Pattern
Animal Print
Material
80% Polypropylene, 20% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

These durable rugs are an excellent choice for decorating because theyre easy to clean and stain resistant. Theyre pretty enough to decorate busy areas like kitchens and family rooms yet ultra durable to resist sun, rain, and mold.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 80% Polypropylene, 20% Polyester, made in India
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.