Zoro Homepage

Kaylani Transitional Medallion Area Rug 4ft x 6ft

  • Mfr # ECJN01A-406

  • Zoro # G413904404


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Grey
Style
Transitional
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECJN01A-406
Zoro #
G413904404
UPC #
193981009572
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Grey
Style
Transitional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Experience opulent comfort and subtle sophistication with this home masterpiece. Meticulously crafted, this rug boasts superior quality and softness to elevate your living space. Its neutral color palette seamlessly harmonizes with diverse decor styles, offering a versatile foundation. The subdued hues exude tranquility, allowing it to complement various furniture and accents while providing the perfect backdrop for your personal style to shine. This high quality accent piece adds timeless refined elegance to any room, enhancing your spacefts overall aesthetic.


  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • Sleek and functional .25" pile height allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.