Kilah Snowmen High-Low Kids Tasseled Area Rug 7ft 10in x 10ft 10in
- Mfr # KKLR36A-71001010
- Zoro # G213923339
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Color
Off White
Shape
Rectangle
Pattern
Graphic
Material
100% Polyester
Length (In.)
130 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KKLR36A-71001010
- Zoro #
- G213923339
- UPC #
- 193981645107
- Country of Origin
- Türkiye
Dimensions
- Length (In.)
- 130 in
- Width (In.)
- 94 in
- Thickness
- 0.75 in
Details
- Color
- Off White
- Shape
- Rectangle
- Pattern
- Graphic
- Material
- 100% Polyester
- Style
- Kids
- Weave Type
- Power Loomed
Description
Elevate any kidfts room or nursery with this luxurious rug, designed to add a touch of elegance and comfort. Its distinctive loop construction, combined with high low soft shag detailing that is incredibly soft to the touch. Adding a playful yet chic twist, braided tassels line each end. This rug not only ensures warmth and softness under little feet but also enhances the room with a stylish vibe. Enjoy the unique blend of coziness and high end design, perfect for the youngest family members.
- OEKO-TEX Certified
- Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, nursery, or playroom
- This floor covering has a high/low .67" pile height that feels extremely soft underfoot and 3.94" braided tassels lining each end
- Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.