Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Leena High-Low Checkered Plaid Area Rug 4ft x 6ft SVBL07A-406

Leena High-Low Checkered Plaid Area Rug 4ft x 6ft (Discontinued)

  • Mfr # SVBL07A-406
  • Zoro # G013919273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVBL07A-406
Zoro #
G013919273
UPC #
193981060689
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Red
Style
Novelty
Pattern
Plaid
Material
75% Polyester, 25% Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

Discover unparalleled softness and lasting quality with our expertly crafted wool rugs. Each piece features intricate high low textures achieved through skilled overtufting, resulting in a stunning blend of comfort and resilience. Our collection boasts enchanting, winter inspired patterns that will elevate your decor. Immerse yourself in the multidimensional beauty of these designs, designed to thrive in high traffic areas. Donftt wait seize the opportunity to enhance your space with this extraordinary fusion of artistry and durability!


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this area rug
  • Handmade with love and care, this wool blend rug has a sleek and functional .25" thickness that allows for convenient placement in entryways and underneath furniture
  • Clean spills immediately by blotting with a clean sponge or cloth, vacuum without beater bar at lowest setting
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.