Lesha Natural Fiber Area Rug 3ft x 5ft

  • Mfr # TADR06A-305O

  • Zoro # G313926568


product price: $83.85
/ea
Free Shipping & Returns

Key Features

Size
3 ft x 5 ft
Color
Black
Style
Casual
Pattern
Geometric
Material
80% Cotton, 20% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TADR06A-305O
Zoro #
G313926568
UPC #
842736145675
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.35 in

Details

Color
Black
Style
Casual
Pattern
Geometric
Material
80% Cotton, 20% Jute
Shape
Oval
Weave Type
Hand Loomed

Description

Create a warm welcoming environment with this casual natural fiber area rug. Machine made in India of jute and cotton, this rug is the perfect addition to coastal, cottage, or farmhouse decor. Your oasis awaits with our easy to care for and pet friendly area rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Sleek and functional .35"pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.