
Mackie Moroccan Tasseled Shag Area Rug 5ft 3in x 7ft 7in
Mfr # GCDI03A-53077
Zoro # G713897468
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Off White
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GCDI03A-53077
Zoro #
G713897468
UPC #
842736127275
Country of Origin
Türkiye
Dimensions
Size
5 ft 3 in x 7 ft 7 in
Length (In.)
91 in
Width (In.)
63 in
Thickness
1.20 in
Details
Color
Off White
Style
Bohemian
Pattern
Tribal
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Modern, edgy style combined with traditional Moroccan accents make this shag area rug shine. This rug boasts a cozy shag pile perfect for your bedroom or low traffic living room. This floor covering pairs perfectly with any existing style from modern to bohemian. Prized for their durability and ease of care, synthetic rugs are the perfect choice when spills and constant foot traffic are at the top of your mind. Create the cozy environment you have always wanted with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- This plush cozy shag pile is perfect for your bedroom, living room, hallway, or nursery
- With a luxurious 1.1" pile height and 4" braided tassels along both ends complete this beautiful floor covering
- Easy to care for, we recommend vacuuming (avoiding tassels) regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.