This item is Discontinued.

Nuloom Marcia Machine Washable Faux Cowhide Area Rug 3ft 10in x 5ft BIWB01A-31005

Marcia Machine Washable Faux Cowhide Area Rug 3ft 10in x 5ft (Discontinued)

  • Mfr # BIWB01A-31005
  • Zoro # G113903288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIWB01A-31005
Zoro #
G113903288
UPC #
193981075799
Country of Origin
China

Dimensions

Size
3 ft 10 in x 5 ft
Length (In.)
60 in
Width (In.)
46 in
Thickness
0.65 in

Details

Color
Off White
Style
Casual
Pattern
Animal Print
Material
51% Modacrylic, 37% Polyester, 12% Acrylic
Weave Type
Power Loomed

Description

At nuLOOM we strive to make great design affordable, and our new Washable Rugs Collection does just that. These beautiful, machine washable faux cow hide rugs come in just one piece, featuring an incredibly soft and stylish look. Made from synthetic materials, get the look of an authentic cowhide without any guilt. These are the perfect high quality and low maintenance addition to your home.


  • Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • Faux cowhide rugs are the perfect addition to your bedroom, living room, or home office with their sleek pile and stylish look
  • This cowhide is bound to make a statement in any room. Made from synthetic materials you get the look and feel of an authentic animal product without any guilt
  • Spill and stain resistant, this rug is kid and pet friendly and perfect for high traffic areas of your home
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.