Marlow Machine Washable Soft Shaggy Faux Sheepskin Area Rug 4ft x 6ft

  • Mfr # HJWT01A-406

  • Zoro # G613903245


product price:  $84.79
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Pattern
Solid
Material
100% Polyester
Shape
Rectangle
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJWT01A-406
Zoro #
G613903245
UPC #
193981752348
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.20 in

Details

Color
Off White
Style
Transitional
Pattern
Solid
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Rugs beautify any home but take a beating from everyday life. Luckily, cleaning all of lifes messes just got easier with the nuLOOM Washable Rug Collection! Just throw these one piece rugs into the washing machine for a quick and easy refresh.


  • High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
  • The soft plush pile of this faux sheepskin shag will cozy up any room in your home
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Spill and stain resistant, this rug is kid and pet friendly and perfect for high traffic areas of your home
  • To clean, machine wash with cold water using a standard washing machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.