Zoro Homepage

Martha Medallion Indoor/Outdoor Area Rug 2ft x 8ft

  • Mfr # ECAT14A-208

  • Zoro # G213899429


product price: $40.79
/ea

Key Features

Size
2 ft x 8 ft
Color
Multicolor
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECAT14A-208
Zoro #
G213899429
UPC #
193981155088
Country of Origin
Turkey

Dimensions

Size
2 ft x 8 ft
Length (In.)
96 in
Width (In.)
24 in
Thickness
0.25 in

Details

Color
Multicolor
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
Weave Type
Power Loomed
Type
Runner

Description

Experience the ultimate combination of style and practicality with our Indoor/Outdoor Area Rug, made from 100% polyester for a soft and durable surface. This versatile rug is designed to complement various rooms, from the cozy bedroom to the bustling kitchen, and even outdoor spaces like the patio. Its high durability ensures that it withstands the rigors of daily use, making it an excellent choice for high traffic areas. This kid friendly and pet friendly rug is designed to resist stains, simplifying maintenance and ensuring long lasting beauty. Enjoy the convenience of machine washability, ensuring easy care and a fresh look for years to come.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • Multi-functional area rugs designed for bedroom, living room, dining room, hallway, kitchen, and patio/outdoor areas, providing comfort, style, and durability to suit various spaces both indoors and outdoors.
  • Enjoy the subtle elegance of an area rug with a pile height of 0.08 inches, providing a sleek and contemporary touch to your living space.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.