This item is Discontinued.

Nuloom Moon And Stars Kids Nursery Area Rug 6ft 7in x 9ft MEST03A-6709

Moon And Stars Kids Nursery Area Rug 6ft 7in x 9ft (Discontinued)

  • Mfr # MEST03A-6709
  • Zoro # G213927641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEST03A-6709
Zoro #
G213927641
UPC #
193981092314
Country of Origin
Turkey

Dimensions

Length (In.)
108 in
Width (In.)
79 in
Thickness
0.40 in

Details

Color
Blue
Shape
Rectangle
Pattern
Polka Dot
Material
100% Polypropylene
Weave Type
Power Loomed
Style
Kids

Description

Fun, whimsical, and just right for your playroom or nursery. Made with soft, durable synthetic material, this rug will stand up to everyday messes and is kid and pet friendly.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.35" pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • From toddlers to teens and every age in between, spark their creativity with these rug finds
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.