Natti Contemporary Trellis Area Rug 2ft 6in x 10ft

  • Mfr # VESR01A-26010

  • Zoro # G613915521


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 10 ft
Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
80% Wool, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VESR01A-26010
Zoro #
G613915521
UPC #
193981377015
Country of Origin
India

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
0.50 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Geometric
Material
80% Wool, 20% Cotton
Type
Runner

Description

Add some depth to your space with this contemporary wool area rug. Made from a blend of wool and cotton fibers, this floor covering will surely make a statement in any room its placed in. The handmade textured rug features a beautifully detailed trellis pattern and blends seamlessly with any style from modern to bohemian. Never settle for anything less than perfection with our pet friendly and easy to care for area rugs.


  • Handmade, High Traffic, Pet-Friendly
  • 80% Wool, 20% Cotton, made in India
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool blend rug
  • This modern floor covering is hand-tufted with a textured high/low .28" pile height
  • Shedding is common in wool rugs, in addition to regular surface vacuuming (without beater bar), clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.