
Natti Contemporary Trellis Area Rug 5ft x 8ft
Mfr # VESR01F-508
Zoro # G013916401
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Style
Bohemian
Pattern
Chevron
Material
80% Wool, 20% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VESR01F-508
Zoro #
G013916401
UPC #
193981375974
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.50 in
Details
Color
Ivory
Style
Bohemian
Pattern
Chevron
Material
80% Wool, 20% Cotton
Shape
Rectangle
Description
Add some depth to your space with this contemporary wool area rug. Made from a blend of wool and cotton fibers, this floor covering will surely make a statement in any room its placed in. The handmade textured rug features a beautifully detailed trellis pattern and blends seamlessly with any style from modern to bohemian. Never settle for anything less than perfection with our pet friendly and easy to care for area rugs.
- Handmade, High Traffic, Pet-Friendly
- 80% Wool, 20% Cotton, made in India
- Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool blend rug
- This modern floor covering is hand-tufted with a textured high/low .28" pile height
- Shedding is common in wool rugs, in addition to regular surface vacuuming (without beater bar), clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.