Roberge Coastal Indoor/Outdoor Area Rug 2ft 6in x 8ft

  • Mfr # BDSI09A-2608

  • Zoro # G613900473


product price:  $52.69
/ea

Key Features

Size
2 ft 6 in x 8 ft
Color
Navy
Style
Traditional
Pattern
Trellis
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSI09A-2608
Zoro #
G613900473
UPC #
193981280568
Country of Origin
Türkiye

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.15 in

Details

Color
Navy
Style
Traditional
Pattern
Trellis
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. This coastal style rug is the perfect addition to your home with its nautical color combination. Water and fade resistant this rug is built to last even outdoors.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Stylish and versatile, this coastal rug adds the perfect relaxing beachy feel to space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.