Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Rodolfo Solid Shag Area Rug 5ft x 8ft HJFL01A-508

Rodolfo Solid Shag Area Rug 5ft x 8ft (Discontinued)

  • Mfr # HJFL01A-508
  • Zoro # G813910517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJFL01A-508
Zoro #
G813910517
UPC #
841388184087
Country of Origin
China

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
2.35 in

Details

Color
White
Style
Casual
Pattern
Solid
Material
70% Acrylic, 30% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Create the lavish space youve always dreamed of with the shag area rug. Made from durable synthetic fibers, place this floor covering in your bedroom for an extra touch of comfort or in your living room to kick back and relax. With its solid hue, this rug pairs perfectly with any style from modern to bohemian. Never settle for anything less than perfection with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 70% Acrylic, 30% Polyester, Made in China
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, nursery, or office
  • A plush 2.35" thickness that feels extremely soft underfoot, you may just find yourself spending more time relaxing directly on your rug!
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.