
Rosanna Southwestern Symbols Jute Area Rug 10ft x 14ft
Mfr # SPMH01A-10014
Zoro # G613922758
product price:Â $882.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Natural
Style
Bohemian
Pattern
Tribal
Material
80% Jute, 20% Cotton
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPMH01A-10014
Zoro #
G613922758
UPC #
193981559756
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.25 in
Details
Color
Natural
Style
Bohemian
Pattern
Tribal
Material
80% Jute, 20% Cotton
Shape
Rectangle
Weave Type
Hand Loomed
Description
Therefts no denying it. This area rug is the perfect addition to any home decor. Whether used as an elegant addition to a living room or bedroom, or as an artistic touch to an entryway or hallway, this area rug will make any room feel complete. With its high quality design and durable material, this area rug will stand the test of time and never go out of style. Make your home truly yours with this easy to clean area rug.
- Eco-Friendly, High Traffic, Pet-Friendly
- This durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
- This handmade flatweave rug has a 0.25 thickness allows for convenient placement in entryways and underneath furniture
- Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
- Vacuum your jute blend rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.