This item is Discontinued.

Nuloom Rosemarie Bohemian Soft Shag Tassel Area Rug 5ft 3in x 7ft 6in OZFG01A-508

Rosemarie Bohemian Soft Shag Tassel Area Rug 5ft 3in x 7ft 6in (Discontinued)

  • Mfr # OZFG01A-508
  • Zoro # G913930750
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OZFG01A-508
Zoro #
G913930750
UPC #
842736164560
Country of Origin
Türkiye

Dimensions

Size
5 ft 3 in x 7 ft 6 in
Length (In.)
90 in
Width (In.)
63 in
Thickness
1.40 in

Details

Color
Red
Style
Bohemian
Pattern
Moroccan
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Release your creative side with this plush bohemian print area rug. It will make a beautiful and cozy addition to any room in your home. Machine made from synthetic materials, this area rug adds the perfect amount of style, durability, and comfort to any room.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Step into comfort with the soft and fluffy texture of a shag rug. You may just find yourself spending more time relaxing directly on your rug!
  • This luxuriously plush and cozy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Brimming with artistic charm and color, bohemian rugs help brighten up your space

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.