This item is Discontinued.

Nuloom Rosy Classic Indoor/Outdoor Area Rug 9ft 6in x 12ft GBCB61A-96012

Rosy Classic Indoor/Outdoor Area Rug 9ft 6in x 12ft (Discontinued)

  • Mfr # GBCB61A-96012
  • Zoro # G113902267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBCB61A-96012
Zoro #
G113902267
UPC #
193981172580
Country of Origin
India

Dimensions

Size
9 ft 6 in x 12 ft
Length (In.)
144 in
Width (In.)
114 in
Thickness
0.40 in

Details

Color
Brown
Style
Transitional
Pattern
Solid
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Hand Loomed

Description

Step into your new place with a fresh look and a versatile transitional indoor/outdoor rug. This floor piece features a unique pattern in warm and inviting tones that blend effortlessly with your existing decor. The unmistakable elegance of a piece like this helps take your space from boring to complete. Whether you choose to use these indoor/outdoor, they will surely transport you to a serene oasis. With our wide selection of sizes, make the most out of your time at home with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
  • Unlike natural jute rugs, this rug is ensured to hold up to high-traffic areas of your home such as your bedroom, living room, dining room, or patio without scratching, shedding, or fraying.
  • Sleek and functional .4" thickness allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Keeping the rug in the shade will prolong its lifespan and reduce fading over time.
  • Easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.