Sabina Diamond Trellis Indoor/Outdoor Area Rug 10ft x 14ft

  • Mfr # GBCB52G-10014

  • Zoro # G013899926


product price:  $462.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Size
10 ft x 14 ft
Color
Tan
Style
Tribal
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBCB52G-10014
Zoro #
G013899926
UPC #
193981161126
Country of Origin
India

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.40 in

Details

Color
Tan
Style
Tribal
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. This beautiful diamond pattern is sure to make a statement and add the perfect touch to any space inside or outside your home.


  • High Traffic, Pet-Friendly, Performance, OEKO-TEX Certified, Performance
  • 90% Polypropylene, 10% Polyester, made in India
  • Whoever said beautiful floor accents are only for inside the home hasn't yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.