
Sawyer Vintage Transitional Area Rug 4ft
Mfr # KKDL01A-R404
Zoro # G713898519
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKDL01A-R404
Zoro #
G713898519
UPC #
193981272990
Country of Origin
Turkey
Dimensions
Size
4 ft x 4 ft
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.30 in
Details
Color
Multicolor
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed
Description
Indulge in the regal charm of this vintage transitional area rug. Channeling the flair of yesteryear with a stonewashed finish and short fringe, each piece has the look of a rare vintage find. Machine made in Turkey of soft polypropylene that will hold up in high traffic areas of your home. Create the home of your dreams with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly (avoiding fringes) and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.