This item is Discontinued.

Nuloom Sherita Distressed Persian Area Rug 2ft 8in x 8ft DISA05A-2808

Sherita Distressed Persian Area Rug 2ft 8in x 8ft (Discontinued)

  • Mfr # DISA05A-2808
  • Zoro # G613908707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISA05A-2808
Zoro #
G613908707
UPC #
842736142322
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.20 in

Details

Color
Burnt Orange
Style
Traditional
Pattern
Oriental/Persian
Material
100% Polyamide
Weave Type
Power Loomed
Type
Runner

Description

This vintage Persian area rug blends centuries old motifs with modern elements that will elevate any room it is placed in. With the look of an heirloom piece with a modern update, this floor covering will pair perfectly with traditional to bohemian style. Machine made in Turkey of 100% polyamide, this rug will add a touch of comfort while holding up in high traffic areas. Your dream home awaits with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyamide, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and is perfect for any area of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional .2" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.