Zoro Homepage

Sol Medallion Machine Washable Area Rug 2ft 6in x 8ft

  • Mfr # LPME06A-2608

  • Zoro # G513932543


product price: $44.99
/ea

Key Features

Size
2 ft 6 in x 8 ft
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPME06A-2608
Zoro #
G513932543
UPC #
193981063659
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.25 in

Details

Color
Light Grey
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Weave Type
Power Loomed
Type
Runner

Description

Introducing the medallion machine washable area rug, a classic piece with a traditional design and intricate medallion pattern that adds a touch of sophistication to any room. Crafted from 100% polyester and machine made, this rug offers durability and easy maintenance with its washable feature. Its soft and smooth texture ensures comfort while being highly durable, making it perfect for households with children and pets. With its stain resistant properties, this rug is a practical choice for various areas such as the bedroom, living room, dining room, hallway, and kitchen, seamlessly blending style and functionality. Elevate your living spaces with this versatile and resilient rug that combines timeless elegance with modern practicality.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Whether it's placed in the bedroom, living room, dining room, hallway, or kitchen, this versatile rug adds both style and functionality to any space.
  • The rug, with a pile height of 0.25 inches, combines sleek and functional aesthetics with a soft and smooth texture, making it an ideal choice for both style and comfort in any room.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.