Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Solid Casual Fringe Area Rug 5ft x 7ft 6in ACNL02A-508

Solid Casual Fringe Area Rug 5ft x 7ft 6in (Discontinued)

  • Mfr # ACNL02A-508
  • Zoro # G213901757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACNL02A-508
Zoro #
G213901757
UPC #
193981552870
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 6 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Light Grey
Style
Modern/Contemporary
Pattern
Diamond
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your space with this casual area rug. Made of synthetic fibers, this floor covering is extremely durable and will last for years to come. Pairs with any of your existing style from modern to bohemian style. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.


  • OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • Sleek and functional 0.28" pile height that allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.