Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nuloom Steph Windowpane Plaid Machine Washable Area Rug 6ft 7in x 9ft RZGL06A-6709

Steph Windowpane Plaid Machine Washable Area Rug 6ft 7in x 9ft (Discontinued)

  • Mfr # RZGL06A-6709
  • Zoro # G613932436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RZGL06A-6709
Zoro #
G613932436
UPC #
193981010295
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.25 in

Details

Color
Blue
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Indulge your space in the comforting embrace of our windowpane plaid area rug! Its luxuriously soft texture is a delight for both your feet and your eyes. Donftt fret over spills this rug is a washable wonder, boasting stain resistant qualities for effortless cleanup. When the inevitable spill happens, simply roll up your rug and toss in the washing machine! Whether youftre crafting a cozy reading nook or infusing elegance into your dining area, this rug is the ultimate fusion of fashion and functionality. Your space deserves this exquisite upgrade!


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • 100% Polyester, made in Turkey
  • Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.