
Stephanie Tropical Flamingo Indoor/Outdoor Area Rug 8ft x 10ft
Mfr # HJOA05A-8010
Zoro # G113898461
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft x 10 ft
Color
Multicolor
Style
Transitional
Pattern
Southwestern
Material
100% Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJOA05A-8010
Zoro #
G113898461
UPC #
842736149659
Country of Origin
China
Dimensions
Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.25 in
Details
Color
Multicolor
Style
Transitional
Pattern
Southwestern
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Get ready to turn heads with this floral flamingo indoor/outdoor area rug. Designed to stand up to the elements while adding a touch of charm to your surroundings whether you place this in your living room or on your patio. This floor covering pairs perfectly with any existing coastal or contemporary style. Liven up your space with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant
- 100% Polyester, made in China
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional .16" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
- Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.