Zoro Homepage

Taja Transitional Geometric Machine Washable Area Rug 4ft x 6ft

  • Mfr # SVTX09A-406

  • Zoro # G313919393


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Color
Grey
Style
Transitional
Pattern
Geometric
Material
75% Polyester, 25% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVTX09A-406
Zoro #
G313919393
UPC #
193981270897
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.15 in

Details

Color
Grey
Style
Transitional
Pattern
Geometric
Material
75% Polyester, 25% Cotton
Shape
Rectangle
Weave Type
Hand Loomed

Description

Complete your space with our washable show stopping area rugs. Spills, kids, pets, any smudge that comes your way this floor covering handles it all. These elevated designs offer a piece as transitional as ever that promises to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine with cold water, and youftre done! Enjoy all the little things in your home with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing
  • Spill-and stain resistant, these hand loomed rugs are perfect for those with kids and pets and will hold up in your bedroom, dining room, living room, or hallway
  • Made from premium sustainably sourced synthetic fibers with .15" thickness and a non-slip polyester backing
  • To clean, machine wash with cold water. Do not use bleach. We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.