Tess Moroccan Shag Area Rug 2ft 6in x 12ft

  • Mfr # OZEZ04A-26012

  • Zoro # G413926369


product price: $64.45
/ea

Key Features

Color
White
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZEZ04A-26012
Zoro #
G413926369
UPC #
193981189694
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 12 ft
Length (In.)
144 in
Width (In.)
30 in
Thickness
2.05 in

Details

Color
White
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Create a cozy environment with this plush Moroccan shag area rug. With a gorgeous lattice design and soft durable fibers, this floor covering will be the finishing touch to any room. This area rug will seamlessly blend with any current style from modern to bohemian. The home of your dreams awaits with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • This shag area rug is perfect for your bedroom, living room, office, or entryway
  • With a plush pile height of 1.97", this rug will feel incredibly soft underfoot
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with rug cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.