Tiffany Contemporary Diamond Indoor/Outdoor Area Rug 5ft x 8ft

  • Mfr # HJOA13B-508

  • Zoro # G813899966


product price:  $92.15
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Grey
Style
Modern/Contemporary
Pattern
Solid
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJOA13B-508
Zoro #
G813899966
UPC #
193981075751
Country of Origin
China

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Solid
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Upgrade your space inside or outside of your home with this gorgeous rug. Made from durable synthetic fibers, this rug will last for years to come while remaining gorgeous underfoot. Pair with any existing decor for modern to bohemian and let this floor covering be the centerpiece. Kick back and relax with our easy to care for and pet friendly area rugs. This modern design is sure to make your space pop.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in China
  • Crafted of durable synthetic fibers, this versatile rug elevates decks, patios and porches while seamlessly matching outdoor furniture of any style
  • Expert power-loomed construction ensures long lasting beauty and convenient upkeep whether it is placed inside or outside your home
  • Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Water resistant and easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.