This item is Discontinued.

Nuloom Tinley Spotted Faux Cowhide Area Rug 5ft x 6ft 7in BIBR02A-5067

Tinley Spotted Faux Cowhide Area Rug 5ft x 6ft 7in (Discontinued)

  • Mfr # BIBR02A-5067
  • Zoro # G613904594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BIBR02A-5067
Zoro #
G613904594
UPC #
842736190767
Country of Origin
China

Dimensions

Size
5 ft x 6 ft 7 in
Length (In.)
79 in
Width (In.)
60 in
Thickness
0.65 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Solid
Material
75% Polyester, 25% Acrylic
Weave Type
Power Loomed

Description

This cowhide is bound to make a statement in any room. Made from synthetic materials you get the look and feel of an authentic animal product without any guilt.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 75% Polyester, 25% Acrylic, Made in China
  • Faux cowhide rugs are the perfect addition to your bedroom, living room, or home office with their sleek pile and stylish look
  • This cowhide is bound to make a statement in any room. Made from synthetic materials you get the look and feel of an authentic animal product without any guilt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.