Verona Vintage Persian Area Rug 12ft x 15ft

  • Mfr # RZBD07A-12015

  • Zoro # G613919611


product price:  $398.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RZBD07A-12015
Zoro #
G613919611
UPC #
842736126711
Country of Origin
Türkiye

Dimensions

Size
12 ft x 15 ft
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.35 in

Details

Color
Blue
Style
Transitional
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

This subtly distressed traditional Persian area rug is the perfect addition to any room. Made from durable power loomed fibers, this rug is made to withstand regular foot traffic while blending seamlessly with any existing style. Create the home youve always dreamed of with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.