Vintage Medallion Dortha Area Rug 2ft 8in x 8ft

  • Mfr # RZSW01B-2808

  • Zoro # G013926769


product price: $49.99
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Grey
Style
Transitional
Pattern
Abstract
Material
75% Polypropylene, 25% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZSW01B-2808
Zoro #
G013926769
UPC #
841388179373
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.15 in

Details

Color
Grey
Style
Transitional
Pattern
Abstract
Material
75% Polypropylene, 25% Cotton
Type
Runner
Weave Type
Power Loomed

Description

Bring rich color to your floors with this nuLOOM vintage Persian border Bohemian area rug. The boho inspired design offers a unique look, while the cotton and polypropylene construction stands up to frequent wear and tear. A soft pile greets your feet with a luxurious texture, making this rug perfect for placement in a living room or bedroom. This rug is the perfect addition to your kitchen, living room, bedroom, and any other room inside your home.


  • High Traffic, Pet-Friendly
  • 75% Polypropylene, 25% Cotton, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.14 thickness allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Brimming with artistic charm, bohemian rugs help you unleash your creativity
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.