Zoro Homepage

Vintage Medallion Thea Area Rug 10ft x 14ft

  • Mfr # LPCY01A-10014

  • Zoro # G413923764


product price: $491.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Beige
Style
Transitional
Pattern
Oriental/Persian
Material
65% Polypropylene, 35% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPCY01A-10014
Zoro #
G413923764
UPC #
193981285297
Country of Origin
Turkey

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.40 in

Details

Color
Beige
Style
Transitional
Pattern
Oriental/Persian
Material
65% Polypropylene, 35% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

This distressed medallion pattern will make a beautiful addition to your space. Prized for their durability and ease of care, synthetic rugs are the perfect choice when spills and constant foot traffic are at the top of your mind.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.33" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Blending centuries old motifs with modern elements, vintage inspired rugs are an easy way to incorporate the look of heirloom pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.