Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuloom Wild Orchid Machine Washable Area Rug 5ft 3in x 8ft KFZM03D-508

Wild Orchid Machine Washable Area Rug 5ft 3in x 8ft (Discontinued)

  • Mfr # KFZM03D-508
  • Zoro # G913912626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFZM03D-508
Zoro #
G913912626
UPC #
193981551194
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 8 ft
Length (In.)
96 in
Width (In.)
63 in
Thickness
0.25 in

Details

Color
Grey
Style
Traditional
Pattern
Medallion
Material
53% Cotton, 29% Polyester, 18% Jute
Shape
Rectangle
Weave Type
Power Loomed

Description

This collection has a knack for using vintage styles with a lived in look to elevate spacesand the Wild Orchid Washable Rug is designed to do just that. The geometric medallion at the center flanked by a bold, ornate border hearkens back to the nature inspired, traditional rugs of yesteryear in a way that commands attention. Possibly best of all, this rug is washable, providing an elegant option for homes that prefer an easy to clean piece.


  • OEKO-TEX Certified, Non-Slip Backing
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or hallway
  • Made from sustainably-sourced premium synthetic fibers with with a .25" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.