
Wynn Braided Indoor/Outdoor Area Rug 5x8
Mfr # 200HJFV01C-508
Zoro # G313369549
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 8 ft
Color
Grey
Style
Casual
Material
Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200HJFV01C-508
Zoro #
G313369549
UPC #
841388148508
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Depth
0.3 in
Thickness
0.3 in
Details
Color
Grey
Style
Casual
Material
Polypropylene
Shape
Rectangle
Outdoor Safe
Yes
Weave
Powerloomed
Description
Whether you are looking to elevate your patio or your living room, this casual braided indoor/outdoor rug will be the final piece your space has been missing. Made from durable synthetic fibers, this rug is built to last and adds a touch of luxury wherever it is placed while seamlessly pairing with any decor from coastal to modern. Create your own oasis with our pet-friendly and easy to care for area rugs.
- •Easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner
- •Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for high traffic areas both indoors and outdoors: patio, living room, kitchen, and hallways
- •Sleek and functional with a .3" thickness that is convenient for placement in entryways, underneath furniture, and will not obstruct doorways
- •We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.