Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zayla Bohemian Machine Washable Area Rug 2ft x 8ft

  • Mfr # ECAT12A-208

  • Zoro # G313899046


product price: $37.49
/ea

Key Features

Size
2 ft x 8 ft
Color
Beige
Style
Bohemian
Pattern
Diamond
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECAT12A-208
Zoro #
G313899046
UPC #
193981063086
Country of Origin
Turkey

Dimensions

Size
2 ft x 8 ft
Length (In.)
96 in
Width (In.)
24 in
Thickness
0.25 in

Details

Color
Beige
Style
Bohemian
Pattern
Diamond
Material
100% Polyester
Weave Type
Power Loomed
Type
Runner

Description

The bohemian machine washable area rug boasts a captivating bohemian design with an intricate diamond pattern, adding a touch of eclectic charm to any space. Crafted from 100% polyester and machine made, this rug offers a perfect blend of style and durability, suitable for both indoor and outdoor use. Its high durability, along with being kid friendly and pet friendly, makes it a versatile choice for households seeking both functionality and aesthetics. With its stain resistant properties, this rug is a practical addition to various areas such as the bedroom, living room, dining room, hallway, kitchen, and even outdoor spaces like the patio. Elevate your decor with this resilient and stylish rug that effortlessly combines practicality and design for a chic and inviting atmosphere in your home.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Highly durable and stain-resistant flooring options that are also kid-friendly and pet-friendly can be used in various areas of the home such as the bedroom, living room, dining room, hallway, kitchen, and even on the patio or outdoor spaces.
  • A pile height of 0.25 inches, this rug embodies sleek and functional design, offering a soft and smooth texture for your space.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.