
Zuri Shaggy Banded Tribal Area Rug 4ft x 6ft
Mfr # GCAL02B-406
Zoro # G613907281
product price:Â $60.55
/eaKey Features
Size
4 ft x 6 ft
Style
Bohemian
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCAL02B-406
Zoro #
G613907281
UPC #
193981076802
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.20 in
Details
Color
Brown
Style
Bohemian
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Step out of your comfort zone with a high low, textured weave. This eye catching tribal print will have your house feeling like a home in no time. The braided tassels at both ends add an extra ounce of flair to dress up any room.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.