Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coal Filter, 1/4 in, Coalescing, 0.98 lb

  • Mfr # 8652AFEP2HA000N

  • Zoro # G709833838


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
122 Degrees F
Standards
ISO 1179-1
Air Inlet Size
1/4 in
Filter Rating
0.01 micron
Drain Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8652AFEP2HA000N
Zoro #
G709833838
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Overall Height
9 3/16 in
Overall Depth
2 3/4 in
Overall Width
2 5/8 in

Details

Maximum Operating Temperature
122 Degrees F
Standards
ISO 1179-1
Filter Rating
0.01 micron
Item
Coal Filter
Drain Included
Yes
Air Inlet Type
NPT
Differential Pressure Indicator Included
Yes
Seal Material
NBR/FKM
Filter Bowl Guard Included
Yes
Drain Type
Semi-Automatic/Manual Drain
Air Outlet Type
NPTF
For Fluid Type
Air/Inert Gas
Minimum Operating Temperature
35 Degrees F
Air Outlet Gender
Female
Filter Type
Coalescing
For Substance Type
Air
Includes
Bowl and Guard
Filter Bowl Material
Polycarbonate
Series
652
Sight Gauge Included
No
Body Material
Aluminum
Filter Bowl Guard Material
Polycarbonate
Air Inlet Gender
Female
Weight
0.98 lb
Filter Element Material
Borosilicate Microfiber, Polyester

Description

Coal Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 2 5/8 in, Overall Height 9 3/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 652, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.