Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coal Filter, 3/4 in, Coalescing, 3.18 lb

  • Mfr # 8653AFEP5HA000N

  • Zoro # G609833792


product price: $196.19
/ea
Free Shipping & Returns

Key Features

Filter Bowl Guard Material
Polycarbonate
Air Outlet Size
3/4 in
Overall Width
3 9/16 in
Drain Included
Yes
Standards
ISO 1179-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8653AFEP5HA000N
Zoro #
G609833792
UPC #
-
Country of Origin
United States

Dimensions

Air Outlet Size
3/4 in
Overall Width
3 9/16 in
Overall Height
10 7/8 in
Air Inlet Size
3/4 in
Overall Depth
3 11/16 in

Details

Filter Bowl Guard Material
Polycarbonate
Item
Coal Filter
Drain Included
Yes
Standards
ISO 1179-1
Filter Rating
0.01 micron
Seal Material
NBR/FKM
Filter Element Material
Borosilicate Microfiber, Polyester
For Fluid Type
Air/Inert Gas
Maximum Operating Temperature
122 Degrees F
Air Outlet Type
NPTF
Includes
Bowl and Guard
Air Outlet Gender
Female
Filter Bowl Guard Included
Yes
Weight
3.18 lb
Drain Type
Semi-Automatic/Manual Drain
For Substance Type
Air
Differential Pressure Indicator Included
Yes
Filter Type
Coalescing
Body Material
Aluminum
Series
653
Filter Bowl Material
Polycarbonate
Minimum Operating Temperature
35 Degrees F
Sight Gauge Included
No
Air Inlet Gender
Female
Air Inlet Type
NPT

Description

Coal Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Operating Temperature 122 Degrees F, Overall Width 3 9/16 in, Overall Height 10 7/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Semi-Automatic/Manual Drain, Series 653, Differential Pressure Indicator Included Yes, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPTF, Body Material Aluminum, Filter Bowl Guard Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.