Zoro Homepage

Filter Regulator Assembly, Cap. 90 mL

  • Mfr # A652A0000008710

  • Zoro # G309799329


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Includes
- ASSEMBLED, Lubricator - 8652AL0P40A0000, Particulate Filter-Regulator - 8652APBP4FA00HN
Overall Height
10 11/16 in
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Overall Width
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A652A0000008710
Zoro #
G309799329
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 11/16 in
Overall Width
5 3/16 in
Pressure Gauge Port Size
1/2 in
Air Inlet Size
1/2 in
Overall Depth
2 7/8 in
Air Outlet Size
1/2 in

Details

Item
Filter Regulator Assembly
Includes
- ASSEMBLED, Lubricator - 8652AL0P40A0000, Particulate Filter-Regulator - 8652APBP4FA00HN
Drain Type
Manual - Semi-automatic Drain
Filter Rating
5 micron
Maximum Flow Rate
4,490 lpm
Maximum Operating Pressure
10 bar
Number of Air Inlets
1
Maximum Regulated Pressure
10 bar
Filter Element Material
Polyethylene - straining mesh
Pressure Gauge Port Type
NPTF
Lubricator Type
Mist
Adjustment Mechanism
Knob
Duty Rating
Intermediate Duty
Filter Type
Particulate
Sight Gauge Included
Yes
Body Material
Metal
Air Inlet Type
NPT
Regulator Type
Relieving
System Location
Air Line
For Substance Type
Compressed Air
Drain Part Compatibility
M699AQ440512006
Air Flow Direction
Left to Right
For Fluid Type
Compressed Air, Inert Gas
Adjustment Location
Top
Drain Included
Yes
Minimum Flow Rate
20 lpm
Minimum Operating Temperature
5 Degrees C
Pressure Gauge Port Gender
Male
Lubricator Bowl Material
Polycarbonate
Recommended Lubricant
VG32 - ISO3448
Filter Bowl Material
Polycarbonate
Series
652
Lubricator Bowl Guard Included
Yes
Adjustment Mechanism Material
Plastic
Air Outlet Type
NPT
Weight
2.36 lb
Air Inlet Gender
Male
Differential Pressure Indicator Included
Yes
Air Outlet Gender
Male
Maximum Operating Temperature
50 Degrees C
Filter Bowl Guard Material
Polymer
Lubricator Bowl Guard Material
Polymer
Pressure Gauge Included
Yes
Filter Bowl Capacity
60 mL
Number of Air Outlets
1
Filter Bowl Guard Included
Yes
Lubricator Bowl Capacity
90 mL

Description

Filter Regulator Assembly, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 4,490 lpm, Maximum Operating Pressure 10 bar, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 60 mL, Lubricator Bowl Capacity 90 mL, Drain Type Manual - Semi-automatic Drain, Overall Width 5 3/16 in, Series 652, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Plastic, Air Flow Direction Left to Right, Air Inlet Gender Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.